Order Entry
India
ContactUsLinkComponent
VWR® Traceable®, Conductivity meter, bench
VWR® Traceable®, Conductivity meter, bench
Catalog # VWRU61161-362
Supplier:  VWR Collection
undefined
VWR® Traceable®, Conductivity meter, bench
Catalog # VWRU61161-362
Supplier:  VWR Collection

Specifications

  • Temperature range:
    −30...+130 °C
  • Description:
    Conductivity meter, bench, Traceable®
  • Temperature accuracy:
    ±0,3 °C
  • Temperature resolution:
    0,1 °C
  • W×D×H:
    152,4×88,9×209 mm
  • Conductivity accuracy:
    ±0,3 % of reading
  • Conductivity range:
    0,01 - 20,00 µS / 0,1 - 200 µS / 1 - 2000 µS / 10 - 20000 µS / 100 - 200000 µS
  • Outputs:
    RS-232
  • Power supply:
    AC adapter or 9 V alkaline battery
  • Resistivity range:
    0,001 - 2,00 megohms / 0,01 - 20,00 megohms
  • Resistivity accuracy:
    ±0,3 % of reading
  • Salinity accuracy:
    ±0,5 %
  • Salinity range:
    2,0 - 42,0
  • TDS accuracy:
    ±0,3 % of reading
  • TDS range:
    0,1 - 20,00 ppm / 1 - 200 ppm / 10 - 2000 ppm / 100 - 20000 ppm
  • Temperature compensation:
    Automatic / manual (0 - 50 °C)
  • Weight:
    0,68 kg
  • Pk:
    1

Specifications

About this item

This meter accurately provides results in conductivity (micromhos/cm and microsiemens/cm), resistivity (megohms), and dissolved solids (parts per million).

  • Large, 4-digit LCD shows temperature in °C and °F
  • Instant-response probe contains platinum electrodes and a solid-state thermometer for automatic/manual temperature compensation
  • All readings are referenced to the international standard of 25 °C
  • Computer RS-232 output and recorder jack allows for continuous monitoring and a permanent record
  • Unit has keys to calibrate to four different calibration points
  • Chemical-resistant ABS housing withstands harsh environments

Designed to measure conductivity in water analysis, biotechnology, life sciences, environmental studies, and more. Can also be used to check water purity in stills and demineralisers, test laboratory glassware, measure total dissolved solids, and make up solutions.

Compliance with ISO/IEC 17025:2005 (1750.01); accredited by A2LA indicating traceability to standards provided by NIST.

Delivery information: Supplied with glass probe, 115 V AC adapter, 9 V battery, receptacle to supply probe replatinizing current, and probe holder arm.