Order Entry
India
ContactUsLinkComponent
VWR®, Digital thermometer, kangaroo™, Traceable
VWR®, Digital thermometer, kangaroo™, Traceable
Catalog # VWRU21800-068
Supplier:  VWR Collection
undefined
VWR®, Digital thermometer, kangaroo™, Traceable
Catalog # VWRU21800-068
Supplier:  VWR Collection

Specifications

  • Range:
    –50…+300 °C
  • Resolution:
    0,1 (–20…+200); 1,0 °C
  • Weight:
    78 g
  • W×D×H:
    120,6×63,5×12,7 mm
  • Accuracy:
    ±1 (–30...250) °C; or ±2 °C
  • Pk:
    1
  • Probe:
    Stainless steel

Specifications

About this item

This pocket-size thermometer features handy cable storage and probe brackets for portability.

  • Precision memory feature automatically captures and recalls minimum/maximum temperature readings
  • Carries 42" probe-cable in a reel-compartment pouch
  • High and low alarm programmed in 1° increments
  • HOLD key freezes the display to record a current reading
Certifications: Compliance with ISO/IEC 17025:2005 (1750.01); accredited by A2LA indicating traceability to standards provided by NIST.
Delivery: Supplied with battery, stainless-steel probe, cable, flip-open stand, Traceable certificate.