Order Entry
India
ContactUsLinkComponent
VWR®, Alarm humidity/temperature monitor, remote, Traceable
VWR®, Alarm humidity/temperature monitor, remote, Traceable
Catalog # VWRU21800-066
Supplier:  VWR Collection
undefined
VWR®, Alarm humidity/temperature monitor, remote, Traceable
Catalog # VWRU21800-066
Supplier:  VWR Collection

Specifications

  • Range:
    Humidity: 20 - 99 %;
    Temperature: –50,0 - 70,0 °C;
    Ambient sensor temperature: 0 - 50 °C
  • Resolution:
    1,0 % (20 - 99 %);
    0,1° (–50,0 - 70,0 °C);
    1° (0 - 50 °C)
  • Weight:
    113,4 g
  • Description:
    Remote humidity/temperature sensor
  • W×D×H:
    108×70×19 mm
  • Accuracy:
    ±5,0 % (RH);
    ±1,0 °C (Temperature and ambient sensor temperature)
  • Pk:
    1

Specifications

About this item

Triple display simultaneously shows high, low and current humidity/temperature readings. It is ideal for routine measurements, monitoring round-the-clock, all quality-control needs and critical experimental requirements. Used in hoods, classrooms, stockrooms, environmental chambers and chemical storage areas.

  • Hi/Lo alarms, min/max memories
  • High/low alarm feature may be set by user in 1% RH or 1° increments
Certifications: Compliance with ISO/IEC 17025:2005 (1750.01); accredited by A2LA indicating traceability to standards provided by NIST.
Delivery: Supplied with battery, external humidity/temperature sensor, flip-open stand, wall-mount, Traceable certificate.