VWR® Talon®, Lab frame feet
Catalog # VWRU60079-257
Supplier: VWR Collection
Specifications
- For:13 mm Ø rods
- Description:Lab-frame foot
- Environmentally Preferable:
- Pk:1
Specifications
About this item
Strong, durable lab frame foot made of nickel plated zinc. Designed for mounting lab frames permanently to bench tops, fume hoods, walls, and floors.
- Accepts 13 mm (¹/₂") rods
- Spilled fluids roll right off the smooth body contour, minimising contamination and allowing easy clean-ups
- Features a set screw and includes three 19 mm (³/₄") mounting screws
- Stainless steel lab frame foot includes stainless steel hardware