VWR®, Utility Carts
Catalog # VWRU97017-728
Supplier: VWR Collection
Specifications
- Description:Utility cart, with charcoal shelves and brushed aluminum legs
- W×D×H:1067×508×953 mm
- Pk:1
- Shelves:3
- Weight:18 kg
Specifications
About this item
Utility carts made from HDPE. The shelves are precision molded from high-density polyethylene to resist stains and odours.
- Durable, versatile and resists dents
- With charcoal shelves and grey legs
- Non-marking
- With clear PU swivel casters
- Load capacity: 227 kg