Order Entry
India
ContactUsLinkComponent
VWR®, Rubber Stoppers
VWR®, Rubber Stoppers
Catalog # VWRU89097-548
Supplier:  VWR Collection
undefined
VWR®, Rubber Stoppers
Catalog # VWRU89097-548
Supplier:  VWR Collection

Specifications

  • Ø bottom:
    5,0 mm
  • Ø top:
    11,0 mm
  • Colour:
    White
  • Description:
    Stoppers for 8 - 9 mm tubing
  • Seq:
    01
  • Pk:
    100

Specifications

About this item

These stoppers allow insertion of a syringe needle and exhibit excellent resealing properties for air sensitive chemistry.

  • Natural rubber
  • Hollow plug to fit inside bottles, flasks, vials or tubing
  • Sleeves to pull over neck of bottle to form a double seal