Order Entry
India
ContactUsLinkComponent
VWR® Dyla-Dual™, Hotplate stirrers
VWR® Dyla-Dual™, Hotplate stirrers
Catalog # VWRU12620-970
Supplier:  VWR Collection
undefined
VWR® Dyla-Dual™, Hotplate stirrers
Catalog # VWRU12620-970
Supplier:  VWR Collection

Specifications

  • Temperature range:
    Ambient…400 °C
  • Description:
    Dyla-Dual™ hotplate stirrer, 120 V
  • Seq:
    01
  • Model:
    Dyla-Dual™
  • Speed range:
    100 - 1200 min⁻¹
  • W×D×H:
    203×222×121 mm
  • Heat output:
    575 W
  • Max. stirring capacity H₂O:
    1,5 L
  • Plate dimensions:
    165×165 mm
  • Plate material:
    Aluminium
  • Weight:
    2 kg
  • Pk:
    1

Specifications

About this item

These economical and durable stirrers are ideal for general heating and stirring. A large cast aluminium top plate provides an even heating surface. Electronic speed control and a bimetallic thermostat deliver reliable and repeatable results. Powerful heater reaches maximum temperature in minutes.

Built-in support rod holder with locking knob accepts optional support rod and clamp kit for mounting thermometers and temperature probes. Large magnet provides strong magnetic coupling to the stirring bar. Indicator lights illuminate when unit is on.

Delivery: Supplied with 457 mm support rod, thermometer extension clamp, three-prong medium swivel clamp and hook connector. It also includes a 1,8 m EU plug and PTFE resin-coated magnetic stirring bar.