VWR®, Jars, Straight-Sided, with Screw Caps
VWRU89043-618
- Cap Size:48-400
- Ext.Ø:51 mm
- Type:Cap with PTFE/LDPE liner
- Capacity:125 ml
- Height:102 mm
- Seq:02
- Pk:24
Soda-lime glass, Type III
These clear glass jars feature a wide-mouth design for easy addition and removal of contents. Bottles are available with a choice of black phenolic cap/liner combinations.
: Convenience packs consist of corrugated cases with dividers separating glassware in smaller quantities (12 or 24 per pack).