Order Entry
India
ContactUsLinkComponent
 
VWR®Traceable®, Digital timer, one channel
Catalog # VWRU33501-418
Supplier:  VWR Collection
undefined
VWR®Traceable®, Digital timer, one channel
Catalog # VWRU33501-418
Supplier:  VWR Collection

Specifications

  • Colour:
    White
  • Description:
    Digital timer, one channel
  • W×D×H:
    76×57×16 mm
  • Accuracy:
    0,01 %
  • Pk:
    1

Specifications

About this item

This timer is designed specifically for routinely timed tests, quality control requirements, and repetitive analysis. The unique memory feature, which returns the display to a programmed time, encourages devoting this timer to one piece of laboratory equipment such as water bath, oven, stirrer, or incubator.

  • Bright, extra-large 2,5 cm (1") high digits count down any set time from 99 minutes, 59 seconds, to zero
  • Loud alarm sounds for one minute
  • Magnetic back allows mounting on metal surfaces
  • Unit clips to pockets, lays flat, or sits upright on a flip-open easel

Weight: 56,7 g

Certifications: A serial numbered certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA to indicate instrument traceability to standards provided by the National Institute of Standards and Technology.
Delivery: Supplied with a AAA alkaline battery and Traceable® certificate.