VWR®, Volumetric Flask, Class A, Glass, with PE Stopper
Catalog # VWRU89041-940
Supplier: VWR Collection
Specifications
- Capacity:2000 ml
- Height:400 mm
- Seq:08
- Pk:1
- Tolerance:0,5 ± ml
Specifications
About this item
Manufactured from 3.3 expansion, low extractable borosilicate glass with standard taper PE stopper.
- Calibrated to contain
- Flasks feature a single graduation ring blasted on the neck and a marking spot
- Enlarged top of the stopper will protect the neck if the flask is tipped over