VWR®, Hydrogen Generator, with PEM cell Technology
Catalog # VWRU97001-256
Supplier: VWR Collection
Specifications
- Flow rate:510 ml/min
- W×D×H:342×437×456 mm
- Pk:1
- Type:H2PEM-510
Specifications
About this item
These generators produce ultra high purity hydrogen from deionised water and electricity on demand.
- Ideal for gas chromatography
- Unique Proton Exchange membrane
- Eliminates dangerous hydrogen cylinders
- Liquid crystal display monitors vital operating parameters
Outlet port size: ¹/₈" compression.
Electrical: 230 VAC/50 Hz