VWR®, Vials, Microwave Reaction
Catalog # VWRU89079-404
Supplier: VWR Collection
Specifications
- Cap included:Yes
- Ø×H:17×83 mm
- Capacity:2,00 - 5,00 ml
- Description:Microwave reaction vial
- Seq:02
- Base:Round
- Pk:100
Specifications
About this item
Reaction vials made from borosilicate glass, class A, type I are designed to withstand pressures up to 21 bar.
Delivery: Supplied with 20 mm aluminium seals with installed blue PTFE-faced silicone septa with 3,2 mm thickness.