VWR®, Combustion Boats
Catalog # VWRU89037-984
Supplier: VWR Collection
Specifications
- Type:Glazed
- Seq:02
- W×D×H:100×20×13 mm
- Environmentally Preferable:
- Pk:1
Specifications
About this item
Porcelain.
- Withstand maximum temperature 1150 °C
These boats feature a perforated handle and glasing inside and out, except for bottom surface.