Order Entry
India
ContactUsLinkComponent
VWR®, Culture tube, disposable, with dual position cap
VWR®, Culture tube, disposable, with dual position cap
Catalog # VWRU20170-579
Supplier:  VWR Collection
undefined
VWR®, Culture tube, disposable, with dual position cap
Catalog # VWRU20170-579
Supplier:  VWR Collection

Specifications

  • Ø:
    12 mm
  • Capacity:
    5 ml
  • Height:
    75 mm
  • Pk:
    1.000

Specifications

About this item

PP, translucent.

  • Autoclavable at 122 °C
  • Freezable to –90 °C
  • Caps are not autoclavable

Tubes feature dual-position polyethylene caps, which permit sample aspiration.