Order Entry
India
ContactUsLinkComponent
Avantor® ACE® C18-300, HPLC Columns, 5 µm
Avantor® ACE® C18-300, HPLC Columns, 5 µm
Supplier:  Avantor
Certificates
undefined
Avantor® ACE® C18-300, HPLC Columns, 5 µm
Supplier:  Avantor

Specifications

  • Catalog No:
  • ACE-221-1501
  • ACE-221-0301
  • ACE-221-0501
  • Carbon load:
  • 9,0%
  • 9,0%
  • 9,0%
  • Endcapped:
  • Yes
  • Yes
  • Yes
  • Max. pressure:
  • 400 bar
  • 400 bar
  • 400 bar
  • pH range:
  • 2,0 - 8,0
  • 2,0 - 8,0
  • 2,0 - 8,0
  • Surface area:
  • 100 m²/g
  • 100 m²/g
  • 100 m²/g
  • USP code:
  • L1
  • L1
  • L1

Specifications

Frequently Bought Together