Order Entry
India
ContactUsLinkComponent
 
Avantor® ACE® SuperC18, HPLC Columns, Microbore, 3 µm
 :  Avantor
    
 
undefined
Avantor® ACE® SuperC18, HPLC Columns, Microbore, 3 µm
 :  Avantor
    

 

  • Catalog No:
  • ACE-1111-0103GD
  • ACE-1111-0102GD
  • ACE-1111-75005
  • ACE-1111-10005
  • Environmentally Preferable:
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Carbon load:
  • 14,8%
  • 14,8%
  • Endcapped:
  • Yes
  • Yes
  • Max. pressure:
  • 275 bar
  • 275 bar
  • pH range:
  • 1,5 - 11,5
  • 1,5 - 11,5
  • Surface area:
  • 400 m²/g
  • 400 m²/g
  • USP code:
  • L1
  • L1
  • Environmental certification:
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)

 

Guard holders and accessories

 

Frequently Bought Together