Avantor® ACE® C8, HPLC Columns, 10 µm
Supplier: Avantor
Certificates
About this item
These ultra-inert Avantor® ACE® C8 columns provide great reproducibility and column lifetime. These stainless steel columns are available in a wide range of particle sizes and dimensions from capillary to preparative.
- Ultra high purity, base deactivated silica with exceptional reproducibility
- Ideal for a wide range of analytes differing in hydrophobicity
- Wide range of particle sizes (2 µm to 10 µm) and complementary phases
- Can be used as general purpose starting point column
- Method validation kits contain three different batches of the same phase - available on request
These columns are designed for a wide range of chromatographic applications, to provide great performance with acidic, basic and neutral molecules.
Specifications
- Catalog No:
- ACE-132-1010
- ACE-132-1546
- ACE-132-1510
- ACE-132-3046
- ACE-132-2504
- ACE-132-2546
- ACE-132-0110GD
- ACE-132-0510
- ACE-132-2520
- ACE-132-1046
- ACE-132-2510
- ACE-132-0520
- ACE-132-0530
- ACE-132-1020
- ACE-132-1030
- ACE-132-1220
- ACE-132-1520
- ACE-132-1530
- ACE-132-2530
- ACE-132-7520
- ACE-132-7530
- ACE-132-3020
- ACE-132-3030
- Environmentally Preferable:
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Carbon load:
- 9%
- 9%
- 9%
- 9%
- 9%
- 9%
- 9%
- 9%
- 9%
- 9%
- 9%
- 9%
- 9%
- 9%
- 9%
- 9%
- 9%
- 9%
- 9%
- 9%
- 9%
- 9%
- Endcapped:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Max. pressure:
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- pH range:
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- Surface area:
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- USP code:
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- Environmental certification:
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
Specifications
Related Information
Guard holders and accessories
Product Information
Frequently Bought Together