Order Entry
India
ContactUsLinkComponent
VWR® Qualitative Filter Papers, Grade 417
VWR® Qualitative Filter Papers, Grade 417
Catalog # VWRU28313-206
Supplier:  VWR Collection
undefined
VWR® Qualitative Filter Papers, Grade 417
Catalog # VWRU28313-206
Supplier:  VWR Collection

Specifications

  • Grade:
    417
  • Particle retention:
    35 - 45 µm
  • Seq:
    07
  • Size:
    400 mm
  • Environmentally Preferable:
  • Weight:
    110 g/m²
  • Wet burst strength:
    1,03 bar
  • Dry burst strength:
    2,41 bar
  • Filtration speed:
    27 s (Herzberg)
  • Pk:
    50

Specifications

About this item

Useful for rapid filtrations where fine particle retention is not required.