Filtering flasks, with hose barb connector, KIMBLE®
Catalog # KIML27070-4000
Supplier: KIMBLEKONTES
Specifications
- Ext.Ø:208 mm
- Capacity:4000 ml
- Height:380 mm
- Pk:1
Specifications
About this item
Manufactured from 33 expansion, low extractable borosilicate glass, KIMAX®.
- With a heavy wall
- Designed for vacuum to 29" of mercury
- Proper positioning of the connector provides greater flask stability
These flasks have a quick-release connector designed as a safety feature. And the hose barb connector can accommodate tubing of int.Ø ¼ inch and this tubing can remain permanently attached.