Serological pipettes, with plugging top, KIMAX®, KIMBLE®
Catalog # KIML37034A-10
Supplier: KIMBLEKONTES
Specifications
- Colour code:Orange
- Capacity:10 ml
- Length:350 mm
- Seq:05
- Division:0,1 ml
- Pk:12
Specifications
About this item
Borosilicate glass, reusable.
- Scale is permanent brown stain fused into the surface of uniform bore tubing without etching
- Plain, fire-polished top end has been tooled to accept cotton plugging
- Colour-coding facilitates sorting and selection
These KIMAX® pipettes are intended for bacteriological, microbiological, or serological work. Pipettes must be blown out after free delivery to obtain the total rated capacity.
Certifications: Designed from ASTM Specification E1044, Style II requirements