Order Entry
India
ContactUsLinkComponent
Measuring cylinders, tall form, class B, borosilicate glass, KIMAX®, KIMBLE®
Measuring cylinders, tall form, class B, borosilicate glass, KIMAX®, KIMBLE®
Catalog # KIML20024-1000
Supplier:  KIMBLEKONTES
Measuring cylinders, tall form, class B, borosilicate glass, KIMAX®, KIMBLE®
Catalog # KIML20024-1000
Supplier:  KIMBLEKONTES

Specifications

  • Capacity:
    1000 ml
  • Height:
    460 mm
  • Seq:
    02
  • Division:
    10 ml
  • Pk:
    1
  • Tolerance:
    5,0 ± ml

Specifications

About this item

Borosilicate glass, tall form, class B.

  • Calibrated to deliver
  • Graduations in durable white ceramic enamel
  • With SAFE-GARD® bumpers

Designed from ASTM Specification E1272, Style I, Class A requirements

Certifications: Designed from ASTM Specification E1272, Style I, Class A requirements