Order Entry
India
ContactUsLinkComponent
 
Centrifuge tubes, disposable, conical bottom, KIMBLE®
Catalog # KIML73790-5
Supplier:  KIMBLEKONTES
Centrifuge tubes, disposable, conical bottom, KIMBLE®
Catalog # KIML73790-5
Supplier:  KIMBLEKONTES

Specifications

  • Closure type:
    Without cap
  • Ø×L:
    13×110 mm
  • Capacity:
    5 ml
  • Description:
    Cap size 1
  • Seq:
    01
  • Pk:
    125

Specifications

About this item

Borosilicate glass, disposable, snap cap finish.

  • Withstand centrifugation up to 2980 RCF
  • Tubes are plastic shrink wrapped in modular trays to keep them clean and safe in transit
Certifications: Glass conforms to USP Type I and ASTM E438, Type I, Class A requirements.