Order Entry
India
ContactUsLinkComponent
Chemical resistant gloves, uvex rubiflex S XG27B / XG35B
Chemical resistant gloves, uvex rubiflex S XG27B / XG35B
  UVEX6056007
 :  UVEX
undefined
Chemical resistant gloves, uvex rubiflex S XG27B / XG35B
  UVEX6056007
 :  UVEX

 

  • Glove size:
    7
  • Ambidextrous / hand-specific:
    Hand-specific
  • Disposable / reusable:
    Reusable
  • Colour:
    Black/blue
  • Length:
    270 mm
  • Seq:
    01
  • Thickness:
    0,40 mm
  • Model:
    XG27B
  • EN norm:
    EN 388:2016 (3121X), EN ISO 374:2016 Type A (JKNOPT)
  • Cuff style:
    Gauntlet
  • Liner material:
    Cotton
  • Pk:
    10 PAIR

 

 

The lightweight safety glove with special NBR (nitrile butadiene rubber) coating and innovative Xtra Grip Technology combines resistance to grease, mineral oils and many chemicals with exceptional comfort and flexibility. The cotton interlock lining is comfortable on the skin and regulates temperature inside the gloves.

  • Ergonomic fit, high flexibility
  • Good resistance to many chemicals
  • Exceptional dry and wet grip
  • Multilayer design for high resistance time
  • High water vapour absorption due to the cotton lining

Ideal for use in the automotive sector, in the chemical industry and in laboratories.

Thickness: 0,40 mm

Colour: Blue/black

EN 374 (JKL), EN 388 (3121), Cat. III

 : EN 388:2016 (3121X), EN ISO 374-1:2016 Type A (JKNOPT); Cat. III
OEKO-Tex® Standard 100