Order Entry
India
ContactUsLinkComponent
Single channel pipettes, mechanical, fixed / variable volume, Accumax A
Single channel pipettes, mechanical, fixed / variable volume, Accumax A
Catalog # PFACAV-800
Supplier:  ACCUMAX
undefined
Single channel pipettes, mechanical, fixed / variable volume, Accumax A
Catalog # PFACAV-800
Supplier:  ACCUMAX

Specifications

  • Volume:
    20 - 200 µl
  • Description:
    AV-800
  • Seq:
    05
  • Increment:
    1 µl
  • Accuracy:
    ±2 - 0,6 %
  • Imprecision:
    ±0,8 - 0,15 %
  • Pk:
    1

Specifications

About this item

These mechanical pipettes feature an ergonomic and lightweight design. The two step plunger operation enables a "reverse pipetting technique".

  • Precise setting of the selected volume with click-stop mechanism ensures accurate aspiration & dispensing of the liquid
  • Smooth plunger mechanism offers less resistance for easy operation
  • Tip ejector for smooth ejection of the tip preventing any contamination
  • Durable tip cone offers high resistance to shocks and chemical corrosion
  • Calibration as per DIN 12650 & ISO 8655 standards
  • Colour-coded for easy identification
  • Autoclavable
Delivery: Calibration report enclosed with every pipette.