Order Entry
India
ContactUsLinkComponent
 
UHPLC columns, Hypersil GOLD™ C18
  554-4282
undefined
UHPLC columns, Hypersil GOLD™ C18
  554-4282

 

  • Ø int.:
    2,10 mm
  • Particle Size:
    1,9 µm
  • Pore size:
    175 Å
  • Length:
    50 mm
  • Seq:
    08
  • Phase:
    C18
  • Pk:
    1

 

 

Endcapped, ultra-pure, silica-based columns with exceptional peak shape and resolution for HPLC and LC/MS.

  • Significant reduction in peak tailing while retaining C18 selectivity
  • Excellent resolution, efficiency and sensitivity
  • Confidence in the accuracy and quality of analytical data