Media/storage bottles, graduated, with screw cap, KIMBLE® KIMAX®
Catalog # KIML14395-100
Supplier: KIMBLEKONTES
Specifications
- Ext.Ø:56 mm
- Thread:GL 45
- Capacity:100 ml
- Height:100 mm
- Seq:01
- Pk:10
Specifications
About this item
General-purpose bottles feature white enamel graduations and marking spots. Wide, 30 mm int. Ø openings are designed for easy filling. Replaceable, drip-free, clear polypropylene pour ring is incorporated into the bottle design. Bottles are supplied with linerless GL 45 polypropylene caps that are autoclavable to 140 °C (284 °F). Optional high-temperature caps and pour rings are autoclavable to 180 °C (356 °F).