Order Entry
India
ContactUsLinkComponent
RNase-Free disposable PELLET PESTLES®, KONTES®, KIMBLE®
RNase-Free disposable PELLET PESTLES®, KONTES®, KIMBLE®
Catalog # KIML749521-1590
Supplier:  KIMBLEKONTES
undefined
RNase-Free disposable PELLET PESTLES®, KONTES®, KIMBLE®
Catalog # KIML749521-1590
Supplier:  KIMBLEKONTES

Specifications

  • Capacity:
    1,5 ml
  • Seq:
    02
  • Pk:
    100

Specifications

About this item

Pestle that is ideal for grinding soft tissues and resuspension of protein and DNA pellets in microtubes. Specifically designed for use with their matching microtubes, these pestles eliminate the need for pretreatment of pestles and microtubes. Pestle may be hand-operated, or driven by optional cordless mixer motor.

  • Pestles are RNase-, DNase- and pyrogen-free
  • Individually wrapped to ensure purity

Pestle length: 70 mm.

Ordering information: Optional mixer motor includes two AA size batteries and adapter for attaching pestle.