Erlenmeyer flasks, narrow neck, reinforced beaded top, KIMAX®, KIMBLE®
Catalog # KIML26500-250
Supplier: KIMBLEKONTES
Specifications
- Graduation Interval:25 ml
- Capacity:250 ml
- Seq:03
- Environmentally Preferable:
- Pk:12
Specifications
About this item
Manufactured from 33 expansion, low extractable borosilicate glass.
- Durable white ceramic enamel scales to indicate approximate volumes at various levels
- Good chemical resistance
- Good temperature resistance
Versatile flasks for general laboratory use. Tops are reinforced and tooled for maximum mechanical strength. Body has thick walls with a long tapered outside contour to minimize chipping.
Certifications: Designed from ASTM Specification E1404, Type I, Class I requirements. Glass conforming to USP Type I and ASTM E438, Type I, Class A requirements.
Ordering information: Starter pack contents each one Erlenmeyer flask of 50/125/250/500/1000 ml.