Dishes, crystallising, Borosilicate glass, PYREX®
Catalog # CORN3140-70
Supplier: Corning
Specifications
- Ext.Ø:70 mm
- Capacity:180 ml
- Height:50 mm
- Seq:01
- Pk:1
Specifications
About this item
PYREX® borosilicate glass, without spout.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion, giving relatively high resistance to temperature changes
Flat bottom and straight sides. Rims reinforced and fire-polished to reduce chipping.