VWR® Burettes, PTFE Key Stopcock
612-4230
- Capacity:50 ml
- Seq:01
- Division:0,10 ml
- Pk:1
- Tolerance:±0,05
Borosilicate glass 3,3, class A.
With straight bore PTFE key stopcock, with individual works certificate, serially numbered.
Accuracy as per AS DIN 12700, ISO 385.