Order Entry
India
ContactUsLinkComponent
VWR® Flasks, Flat Bottom, Narrow Neck, with Beaded Rim
VWR® Flasks, Flat Bottom, Narrow Neck, with Beaded Rim
Catalog # 214-0288
Supplier:  VWR Collection
undefined
VWR® Flasks, Flat Bottom, Narrow Neck, with Beaded Rim
Catalog # 214-0288
Supplier:  VWR Collection

Specifications

  • Ext.Ø:
    85 mm
  • Capacity:
    250 ml
  • Height:
    140 mm
  • Seq:
    01
  • Environmentally Preferable:
  • Neck Ø ext.:
    34 mm
  • Pk:
    10

Specifications

About this item

Borosilicate glass 3.3.

Certifications: DIN 12347, ISO 1773