PCR UV cabinet – DNA/RNA, economy model, UVT-B-AR
Catalog # 461-0824
Supplier: GRANT INSTRUMENTS
Specifications
- Weight:31 kg
- W×D×H ext.:690×515×555 mm
- Flow rate:7 m³/h
- No. of outlets:1
- Noise level:33−37 dB(A)
- Description:PCR cabinet economy with UV-cleaner-recirculator, UV light and white lamp, UVT-B-AR with internal power socket, EU-plug
- Seq:01
- Model:UVT-B-AR
- Lighting:1×15 W
- Timer:Digital (0−24 hrs)
- UV lamp:25 W bactericidal, 254 nm, ozone free with timer
- Working area:650×475 mm
- Pk:1
Specifications
About this item
Advanced benchtop UV cabinet providing aseptic conditions for a variety of biomedical and biochemical procedures. The economy bench model is dedicated to the protection against contamination during a variety of DNA/RNA procedures, with dual UV lamp protection.
- UV surface irradiation - via single 25 W 254 nm open UV lamp
- Patented built-in UV cleaner - recirculator with 25 m³/hour continuous air flow, prevents unwanted contamination and protects the user from direct UV light during manipulation
- Second UV lamp disinfects the working area, inactivating DNA/RNA fragments during 15 to 30 min of exposure; automatic switch-off when door is opened
- Convenient, easy to use digital timer for accurate control of UV exposure
- Units have a built-in power socket
- Quiet operation (33 to 37 dBa) and low energy consumption (67 W)
- Front opening with three adjustable positions
Construction: Shock proof glass front, stainless steel sides, metal framework and stainless steel work surface, UV protective film on glass panels
Innovative dual UV system: built-in UV-air recirculator provides constant decontamination of the air volume within the cabinet while working and traditional surface UV decontamination while the door is closed.