Order Entry
India
ContactUsLinkComponent
 
Cryogenic vessel, Bio-Cane®
  478-0803
undefined
Cryogenic vessel, Bio-Cane®
  478-0803

 

  • Capacity:
    20,5 L
  • Description:
    Bio-Cane 20
  • Model:
    Bio-Cane 20
  • Ext.Ø:
    368 mm
  • Ø×H:
    368×653 mm
  • Overall height:
    653 mm
  • Daily evaporation:
    0,09 L
  • No. of canisters:
    5 (150 vials per cane)
  • Static holding time (days):
    227
  • Ø neck:
    51 mm
  • Pk:
    1

 

 

Cryogenic vessels are ideal to store cells, tissues and biologicals in an economical and biological manner.

  • Six stainless-steel canisters to accommodate vials
  • Canisters are numbered and colour-coded to simplify sample identification
  • Durable aluminium construction and vacuum insulation
  • Secure locking clasp and narrow-mouth design minimises LN₂ evaporation