Gas Sampling Balloons
Gas sampling balloon, 230 mm, 5000 ml
Catalog # LAMA80604
Supplier: LAMAPLAST
Jump to:
Product Details & Documents
Gas sampling balloons are made from natural latex.
Volume ranges from 1500 to 8000 ml
- Colour: pale yellow/red
The 1500 ml balloons have a blowpipe diameter of 4,9 mm, with a blowpipe length of 95 mm. The 2000 and 4000 ml balloons have a blowpipe diameter of 5,85 mm, with a blowpipe length of 86 mm. The 5000 and 8000 ml balloons have a blowpipe diameter of 4,8 mm, with a blowpipe length of 93 mm.
Packaging: Each ballon is packaged in a single plastic bag.
Documents
TDS Gas Ballon.pdf
Datasheet
Specifications
- Ø:230 mm
- Volume:5000 ml
- Description:Gas sampling balloon
- Seq:4
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



