WIDE-VIEW TM Prestained Protein Size Marker III, 1 * 500 l
WAKO230-02461
: Wako
Frequently Bought Together
Sodium hydroxide, anhydrous ≥97.0% ACS low chloride
: Thermo Fisher Scientific
Acriflavine hydrochloride fluorescent dye, Sigma-Aldrich®
: SIGMA ALDRICH MICROSCOPY
SONIDEGIB (FREE BASE) 1 * 10 mg
: ENZO LIFE SCIENCES
6-CFDA (6-Carboxyfluorescein diacetate, single isomer), Sigma-Aldrich®
: SIGMA ALDRICH MICROSCOPY
ROCOL LEAK DETECTOR SPRAY 32030 1 * 300 mL
: MARKET SOURCE PART PROCESS
NERATINIB (FREE BASE) 1 * 50 mg
: ENZO LIFE SCIENCES
Methylene blue solution R in ethanol 95%
: SIGMA ALDRICH MICROSCOPY