Y Tb Ftg 200SB 5/32ID AFNPP 1 * 10 items
EFDI7853379
New Product
Frequently Bought Together
VWR®, Cryoboxes, Cardboard, 133×133 mm
: VWR Collection
VWR®, Cell Lifters
: VWR Collection
6-WELL PLATE SUSPENSION FLAT 1 * 50 items
: SARSTEDT
BOTTLE PET 250ML SQUARE T/E GREEN CAP 1 * 200 items
: LAB3 OWN PRODUCTION
VIAL 50ML MLP W. FLIPTOP F. QUALITY DHIA 1 * 500 items
: CAPITOL EUROPE
60 mm Gridded Scoring Dish 1 * 500 items
: STEMCELL Technologies
Leit Adhesive Carbon Tabs 12mm (Pack of 100). 1 * 100 items
: MARKET SOURCE PART PROCESS
Caps for roller bottles
: Corning
Thermo-conductive racks, ChillBlock™
: Simport Scientific
Screw caps for T501 sample tubes
: Simport Scientific
Cryoboxes, 133×133 mm
: RATIOLAB