TFA Ampoules (Proteomics Grade) TFA Ampoules (Proteomics Grade) 1 * 10 Ampoul
Catalog # MSPPLC6203
Supplier: MARKET SOURCE PART PROCESS
TFA Ampoules (Proteomics Grade) TFA Ampoules (Proteomics Grade) 1 * 10 Ampoul
Catalog # MSPPLC6203
Supplier: MARKET SOURCE PART PROCESS
Frequently Bought Together
Chloroform ≥99.8% stabilised, HiPerSolv CHROMANORM® for HPLC
Supplier: VWR Chemicals
n-Octane ≥99%, GPR RECTAPUR®
Supplier: VWR Chemicals
Petroleum spirit, 40…65 °C, anhydrous, TECHNICAL (max. 0.01% aromatic hydrocarbons)
Supplier: VWR Chemicals
Cyclohexane ≥99.5%, PESTINORM® for pesticide residue analysis
Supplier: VWR Chemicals
Diethyl carbonate for synthesis, Sigma-Aldrich®
Supplier: Merck
Diethyl ether ≥99% stabilised, GPR RECTAPUR®
Supplier: VWR Chemicals
Ethyl acetate ≥99.7%, PESTINORM® for pesticide residue analysis
Supplier: VWR Chemicals
2-Propanol ≥99.5% ACS, Riedel-de Haën™
Supplier: Honeywell Chemicals
Chlorobenzene ≥99.5% (by GC), Puriss. p.a. ACS, Riedel-de Haën™
Supplier: Honeywell Chemicals
Acetonitrile ≥99.8% for HPLC
Supplier: Thermo Fisher Scientific
Triethylamine ≥99% (by GC), BAKER ANALYZED®, J.T.Baker®
Supplier: Avantor
Methanol ≥99.9%, TraceSELECT™ for metal speciation analysis, Riedel-de Haën™
Supplier: Honeywell Chemicals
1-Propanol, meets analytical specification of Ph.Eur.
Supplier: Thermo Fisher Scientific