NINTEDANIB . ETHANESULFONATE SALT 1 * 50 mg
Catalog # ENZOENZCHM2290050
Supplier: ENZO LIFE SCIENCES
NINTEDANIB . ETHANESULFONATE SALT 1 * 50 mg
Catalog # ENZOENZCHM2290050
Supplier: ENZO LIFE SCIENCES
Frequently Bought Together
di-Potassium hydrogen phosphate ≥97%, GPR RECTAPUR®
Supplier: VWR Chemicals
Magnesium oxide heavy 98.0-100.5% (by complexometry from ignited basis), EMPROVE® ESSENTIAL Ph. Eur., BP, USP, SAFC®
Supplier: MERCK PRODUCTION CHEMICALS
Sodium fluoride ≥98%, purified
Supplier: VWR Chemicals
Iodine ≥99.8%, crystals ACS, resublimed
Supplier: Thermo Fisher Scientific
tri-Sodium citrate dihydrate ≥99.0% ACS
Supplier: Thermo Fisher Scientific
Ammonium hexafluorophosphate 99,5%
Supplier: Apollo Scientific
Ammonium chloride 99+%, pure
Supplier: Thermo Fisher Scientific
Triphenylphosphine polymer bound 1,4 - 2,0 mmol/g on polystyrene, cross-linked with 1% DVB 200 - 400 mesh
Supplier: Apollo Scientific
Copper(II) chloride dihydrate 99%, powder, extra pure
Supplier: Thermo Fisher Scientific
Potassium hexacyanoferrate(II) trihydrate 99+% for analysis
Supplier: Thermo Fisher Scientific
TITANIUM(IV) ISOPROPOXIDE 1 * 500 g
Supplier: Apollo Scientific