Klerwipe 70/30 IPA blended with DI water, sterile, 200x230mm, 15 tubs x 100 wipes 1 * 1.500 items
SHIE6600986
Klerwipe 70/30 IPA blended with DI water, sterile, 200x230mm, 15 tubs x 100 wipes 1 * 1.500 items
SHIE6600986
Frequently Bought Together
Acetonitrile 99.9%, ECD tested for residue analysis
: Thermo Fisher Scientific
N,N-Dimethylformamide, extra dry 99.8%, AcroSeal®
: Thermo Fisher Scientific
2,2,4-Trimethylpentane 99.5% for analysis
: Thermo Fisher Scientific
Ethanolamine ACS
: Thermo Fisher Scientific
Dimethyl Sulfoxide (USP, BP, Ph. Eur.) pharma grade 1 * 190 L
: PanReac AppliChem
n-Hexane 95%, ChromAR®, Macron Fine Chemicals™
: MACRON AVANTOR BRAND
Chloroform 99.8% stabilised for spectroscopy
: Thermo Fisher Scientific
2-Propanol(USP, BP, Ph. Eur.)pure, pharma grade 1 * 200 L
: PanReac AppliChem
Diisopropyl ether ≥98.5% (by GC) stabilised, Puriss. p.a., Riedel-de Haën™
: Honeywell Chemicals