KLERCIDE SPORICIDAL ENHANCED PEROXIDE 1 * 6 items
Catalog # SHIE6600521
Supplier: ECOLAB CONTAMINATION CONTROL
KLERCIDE SPORICIDAL ENHANCED PEROXIDE 1 * 6 items
Catalog # SHIE6600521
Supplier: ECOLAB CONTAMINATION CONTROL
Frequently Bought Together
Dimethyl sulfoxide EMPLURA 1 * 185 L
Supplier: Merck
Ethyl acetate ≥99.5% (by GC), Puriss. p.a. ACS, ISO, Reag. Ph. Eur., Riedel-de Haën™
Supplier: Honeywell Chemicals
Ethanol denatured ≥96%, meets analytical specification of Ph.Eur. (denaturated with 1%iPr-OH,1% MEK,0.001% Bitrex®)
Supplier: Thermo Fisher Scientific
Acetone ≥99.5%, GPR RECTAPUR®
Supplier: VWR Chemicals
Bis(2-methoxyethyl)ether, extra dry over Molecular Sieve 99+%, AcroSeal®
Supplier: Thermo Fisher Scientific
Ethanol eurodenatured ≥99%, GPR RECTAPUR® (1:1:1)
Supplier: VWR Chemicals
Dimethyl Sulfoxide (USP, BP, Ph. Eur.) pharma grade 1 * 190 L
Supplier: PanReac AppliChem
Methanol, BAKER ANALYZED® ACS, J.T.Baker®
Supplier: Avantor
Petroleum Ether 40-60C for pesticide analysis 1 * 2,5 L
Supplier: PanReac AppliChem
n-Hexane ≥97%, CHROMASOLV™ for LC-MS, Riedel-de Haën™
Supplier: Honeywell Chemicals
Dimethyl sulphoxide (DMSO),?99,9 %, Ph. Eur., USP 1 * 500 mL
Supplier: Roth Carl
Cyclohexane ≥99.5% (by GC), CHROMASOLV™ for pesticide residue analysis, Riedel-de Haën™
Supplier: Honeywell Chemicals