Value Plastics® Sanitary to Hose Barb Adapter, 1-1/2" Tri-Clamp to 1" ID Hose Barb, ADCF PP; 250/PK
MFLA31515-99BLK
Certificate of compliance included!
- Animal derivative component free
- Meet USP Class IV requirements
- Sterilizable vis gamma irradiation
These sanitary fittings are the perfect to transition from sanitary clamp connections to seal or barb for flexible tubing. All adapters feature a radiused flow surface controlled to 15 micron Ra to ensure a smooth, uninterrupted flow—and no particulate build-up. There are no sharp edges in the flow path, so cleaning is very easy. Made from animal-derived ingredient-free polypropylene, these adapters offer good chemical resistance and may be sterilized by gamma irradiation. Material meets the requirements for USP Class VI.
: Includes certificate of compliance.
- Barb size/tubing int.Ø (port 2):1"
- Connection Type:Sanitary to Barb
- Flow pattern:Straight
- Sanitary clamp size (Port 1):1-1/2"
- Description:Sanitary to Hose Barb Adapter, 1-1/2" Tri-Clamp to 1" ID Hose Barb, ADCF PP; 250/PK
- Seq:09
- Environmentally Preferable:
- Sterilisation:Ethylene oxide (ETO) or gamma
- Pk:250
- Fitting material:Polypropylene
- Sanitary gasket size:1-1/2"
Frequently Bought Together