XSelect HSS C18 SB Column, 100Å, 2.5 µm, 2.1 mm X 75 mm 1 * 3 items
WATE176002636
: WATERS
Frequently Bought Together
Avantor® ACE®, Guard Cartridge Holders
: Avantor
GC capillary column connectors, Swagelok®
: PerkinElmer
b.safe Funnels 180
: Bohlender
Valves for syringes with valves
: Trajan Scientific and Medical
VWR®, Septa 16 mm
: VWR Collection
Tubing for peristaltic pumps
: PerkinElmer
Avantor® ACE® C18-HL, HPLC Columns, 5 µm
: Avantor
Avantor® ACE® C18, HPLC Columns, 3 µm
: Avantor
TSKgel® gel filtration columns, PW-type
: TOSOH Bioscience
COLUMN CHIRALPAK AD-H 250X21MM 5µM SFC 1 * 1 items
: CHIRAL TECHNOLOGIES
VWR®, Crimp Caps for Crimp Neck Headspace Vials ND20
: VWR Collection