XSelect CSH Phenyl-Hexyl Prep Guard Cartridge, 130Å, 5 µm, 10 mm X 10 mm 1 * 1 items
WATE186005505
: WATERS
XSelect CSH Phenyl-Hexyl Prep Guard Cartridge, 130Å, 5 µm, 10 mm X 10 mm 1 * 1 items
WATE186005505
: WATERS
Frequently Bought Together
VWR®, Vial Racks
: VWR Collection
VWR®, Septa GL 45
: VWR Collection
Avantor® ACE® C8, HPLC Columns, 5 µm
: Avantor
Safety canisters
: S.C.A.T.
Total organic carbon (TOC) vials
: EP SCIENTIFIC
Spillage trays
: S.C.A.T.
HPLC columns, LiChrospher®
: Merck
Avantor® ACE® C18, HPLC Columns, 5 µm
: Avantor
VWR®, Crimp Neck Vials ND11
: VWR Collection
Screw caps for screw neck vials, N 24
: MACHEREY-NAGEL
VWR®, TLC Aluminium Plates, Silica, Unmodified Layers
: VWR Collection
Vydac 218TP C18, HPLC columns
: Avantor
Silica gel, Pore size: 60 Å 0.063-0.200 mm (70-230 mesh ASTM) for column chromatography, Millipore®
: MERCK PRODUCTION CHEMICALS
Avantor® ACE® C18-AR, HPLC Columns, 3 µm
: Avantor
EPA screw neck vials, N 24
: MACHEREY-NAGEL
VWR®, Snap Cap Vials
: VWR Collection
VWR®, Screw Neck Vials ND24
: VWR Collection
Screw neck vials, N 9
: MACHEREY-NAGEL
Tubing for peristaltic pumps
: PerkinElmer