XTerra MS C8 OBD Prep Column, 125Å, 10 µm, 30 mm X 300 mm 1 * 1 items
WATE186002276
: WATERS
Frequently Bought Together
Avantor® ACE® C8, HPLC Columns, 5 µm
: Avantor
Avantor® ACE® CN, HPLC Columns, 5 µm
: Avantor
Avantor® ACE® C18, HPLC Columns, 5 µm
: Avantor
HPLC columns, NUCLEODUR® C18 Gravity
: MACHEREY-NAGEL
Microlab 600 Bubble Free Prime (BFP) syringes
: HAMILTON BONADUZ
Pre-packed columns, 50 and 200 ml, SkillPak™
: TOSOH Bioscience
Glass screw top vials, 2 ml, level 1 everyday analysis, SureSTART™
: Thermo Fisher Scientific
GC injection port septa
: Thermo Fisher Scientific
ISAspher HPLC Columns, SCX
: ISERA
Avantor® ACE® C18-AR, HPLC Columns, 3 µm
: Avantor
Constant rate syringes, CR-700 series
: HAMILTON BONADUZ