PYRIDINE-3-CARBOTHIOAMIDE 1 * 5 g
Catalog # APOSOR28672-5G
Supplier: Apollo Scientific
Frequently Bought Together
2,5-Di-tert-butylhydroquinone for synthesis, Sigma-Aldrich®
Supplier: Merck
Diethylene glycol monobutyl ether, Sigma-Aldrich®
Supplier: Merck
Chlorobenzene ≥99%
Supplier: Thermo Fisher Scientific
Methanol ≥99.9% (by GC) Reag. Ph. Eur., ACS, ISO for analysis
Supplier: PanReac AppliChem
Ethyl acetate ≥99%, GPR RECTAPUR®
Supplier: VWR Chemicals
Chloroform ≥99.8% stabilised ACS, Riedel-de Haën™
Supplier: Honeywell Chemicals
(±)-2-Methyltetrahydrofuran, extra dry 99+% stabiliser free, AcroSeal®
Supplier: Thermo Fisher Scientific
Benzonitrile 99+% for spectroscopy
Supplier: Thermo Fisher Scientific
Methanol ≥99.8% (by GC), BAKER ANALYZED® ACS, J.T.Baker®
Supplier: Avantor
Xylene - Mixture of isomeres (Reag. Ph. Eur.) for analysis, ACS, ISO 1 * 2,5 L
Supplier: PanReac AppliChem