METHYL 5-BROMO-4-FLUORO-2-HYDROXYBENZOAT 1 * 250 mg
APOSPC501178-250MG
Frequently Bought Together
Hydrogen peroxide 35%, J.T.Baker®
: Avantor
Acetone ≥99%, TECHNICAL
: VWR Chemicals
Acetone ≥99.5%, GPR RECTAPUR®
: VWR Chemicals
Water, HiPerSolv CHROMANORM® for HPLC
: VWR Chemicals
2-Propanol ≥98%, TECHNICAL
: VWR Chemicals
Xylene (mixture of isomers) ≥98%, TECHNICAL
: VWR Chemicals
Ethanol, GPR RECTAPUR®
: VWR Chemicals