N,N,N',N'-TETRAMETHYL-P-PHENYLENEDIAMINE 1 * 5 g
APOSOR11242-5G
Frequently Bought Together
N-Bromosuccinimide 99%
: Thermo Fisher Scientific
2-Propanol (USP, BP, Ph. Eur.) pure, pharma grade 1 * 2,5 L
: PanReac AppliChem
Butyl acetate 99+% for spectroscopy
: Thermo Fisher Scientific
Toluene ≥99.9%, CHROMASOLV™ for HPLC, Riedel-de Haën™
: Honeywell Chemicals
n-Heptane ∼ 99% (n-heptane) for HPLC
: Thermo Fisher Scientific
N,N-Dimethylformamide, anhydrous ≥99.8%
: Thermo Fisher Scientific
1,2-Dichloroethane 99.8% for HPLC
: Thermo Fisher Scientific
Methyl ethyl ketone ≥99.0% ACS, Riedel-de Haën™
: Honeywell Chemicals
n-Hexane
: Roth Carl
Acetonitrile Reag. Ph. Eur., gradient grade for HPLC, Burdick & Jackson™
: Honeywell Chemicals
Petroleum spirit, 80…110 °C
: Roth Carl
4,4'-Bis(dimethylamino)diphenylmethane 98%
: Thermo Fisher Scientific