FLUOROCHEMICAL SURFACTANT, ANIONIC/NON-I 1 * 250 g
Catalog # APOSPC3841-250G
Supplier: Apollo Scientific
FLUOROCHEMICAL SURFACTANT, ANIONIC/NON-I 1 * 250 g
Catalog # APOSPC3841-250G
Supplier: Apollo Scientific
Frequently Bought Together
Diethylene glycol monomethyl ether, Sigma-Aldrich®
Supplier: Merck
ACETONITRILE EMPLURA® 1 * 4 L
Supplier: Merck
Acetone ≥99.5%, GPR RECTAPUR®
Supplier: VWR Chemicals
Tetrahydrofuran, anhydrous 99.9% stabilised, extra pure
Supplier: Thermo Fisher Scientific
Methanol, BAKER ANALYZED® ACS, J.T.Baker®
Supplier: Avantor
Ethanol absolute ≥99.8% (by GC), Puriss. p.a., Riedel-de Haën™
Supplier: Honeywell Chemicals
Cyclohexane ≥99.5% (by GC), Puriss. p.a. ACS, Riedel-de Haën™
Supplier: Honeywell Chemicals
Methanol ≥99.8%, HiPerSolv CHROMANORM®, Isocratic Grade for HPLC
Supplier: VWR Chemicals
tert-Butyl methyl ether ≥99.0%, AnalaR NORMAPUR® ACS
Supplier: VWR Chemicals
N-Methyl-2-pyrrolidone (NMP), extra dry over Molecular Sieve 99.5%, AcroSeal®
Supplier: Thermo Fisher Scientific
Dimethyl sulphoxide (DMSO),?99,9 %, Ph. Eur., USP 1 * 500 mL
Supplier: Roth Carl