1-NAPHTHOLPHTHALEIN INDICATOR 1 * 100 g
Catalog # 1.06246.0100
Supplier: Merck
Frequently Bought Together
Formamide ≥99%
Supplier: Thermo Fisher Scientific
Toluene 99.8+% for analysis
Supplier: Thermo Fisher Scientific
Chloroform
Supplier: Roth Carl
Isoamyl alcohol 98%, pure
Supplier: Thermo Fisher Scientific
Nitromethane 96% for spectroscopy
Supplier: Thermo Fisher Scientific
Toluene (Reag. Ph. Eur.) for analysis, ACS, ISO 1 * 2,5 L
Supplier: PanReac AppliChem
n-Pentane ≥99.0%, CHROMASOLV™ for HPLC, Riedel-de Haën™
Supplier: Honeywell Chemicals
Bromoform 96% stabilised
Supplier: Thermo Fisher Scientific
N,N-Dimethylacetamide ≥99.9%, CHROMASOLV™ Plus for HPLC, Riedel-de Haën™
Supplier: Honeywell Chemicals
Petroleum spirit, 40…60 °C ACS
Supplier: Thermo Fisher Scientific
Xylene (mixture of isomers) ≥98%, liquid
Supplier: PanReac AppliChem
Ethyl acetate ≥99.8%, HiPerSolv CHROMANORM® for preparative HPLC
Supplier: VWR Chemicals
4,4'-Bis(dimethylamino)diphenylmethane 98%
Supplier: Thermo Fisher Scientific