CPC® Quick-Disconnect Fitting, Hosebarb Body, Acetal, Straight-Through, 3/8" ID, APC17006; 250/PK
MFLX06360-95BLK
- Catalog No:
- MFLX06360-95BLK
- MFLX31311-13
- MFLX31311-16
- MFLX31311-12
- MFLX31311-13BLK
- MFLX31311-16BLK
- MFLX31311-17BLK
- MFLX31311-23BLK
- MFLX31311-21BLK
- MFLX31311-22BLK
- MFLX31311-11BLK
- MFLX31311-28BLK
- MFLX06360-94BLK
- MFLX31311-18BLK
- MFLX31311-12BLK
- MFLX31311-11
- MFLX31311-27BLK
- MFLX31311-26BLK
- MFLX06360-94
- MFLX31311-26
- MFLX06360-95
- MFLX31311-18
- MFLX31311-21
- MFLX31311-17
- MFLX31311-27
- MFLX31311-28
- MFLX31311-22
- MFLX31311-23
- Max. operating pressure:
- 120 psi
- 60 psi
- 60 psi
- 60 psi
- 60 psi
- 60 psi
- 60 psi
- 60 psi
- 60 psi
- 60 psi
- 60 psi
- 60 psi
- 120 psi
- 60 psi
- 60 psi
- 60 psi
- 60 psi
- 60 psi
- 120 psi
- 60 psi
- 120 psi
- 60 psi
- 60 psi
- 60 psi
- 60 psi
- 60 psi
- 60 psi
- 60 psi
- Max. temperature:
- 82 °C (180 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 148 °C (300 °F)
- 148 °C (300 °F)
- 148 °C (300 °F)
- 121 °C (250 °F)
- 148 °C (300 °F)
- 82 °C (180 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 148 °C (300 °F)
- 148 °C (300 °F)
- 82 °C (180 °F)
- 148 °C (300 °F)
- 82 °C (180 °F)
- 121 °C (250 °F)
- 148 °C (300 °F)
- 121 °C (250 °F)
- 148 °C (300 °F)
- 148 °C (300 °F)
- 148 °C (300 °F)
- 148 °C (300 °F)
- Max. vacuum:
- 711 mm Hg (28" Hg)
- 25" Hg
- 25" Hg
- 25" Hg
- 25" Hg
- 25" Hg
- 25" Hg
- 25" Hg
- 25" Hg
- 25" Hg
- 25" Hg
- 25" Hg
- 711 mm Hg (28" Hg)
- 25" Hg
- 25" Hg
- 25" Hg
- 25" Hg
- 25" Hg
- 711 mm Hg (28" Hg)
- 25" Hg
- 711 mm Hg (28" Hg)
- 25" Hg
- 25" Hg
- 25" Hg
- 25" Hg
- 25" Hg
- 25" Hg
- 25" Hg
- Min. temperature:
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- Sterilisation:
- Autoclave or ethylene oxide (ETO)
- Autoclave or gamma
- Autoclave or gamma
- Autoclave or gamma
- Autoclave or gamma
- Autoclave or gamma
- Autoclave or gamma
- Autoclave or gamma
- Autoclave or gamma
- Autoclave or gamma
- Autoclave or gamma
- Autoclave or gamma
- Autoclave or ethylene oxide (ETO)
- Autoclave or gamma
- Autoclave or gamma
- Autoclave or gamma
- Autoclave or gamma
- Autoclave or gamma
- Autoclave or ethylene oxide (ETO)
- Autoclave or gamma
- Autoclave or ethylene oxide (ETO)
- Autoclave or gamma
- Autoclave or gamma
- Autoclave or gamma
- Autoclave or gamma
- Autoclave or gamma
- Autoclave or gamma
- Autoclave or gamma
- Warranty:
- 3 Months
- 1 year
- 3 Months
- None
- 1 year
- 1 year
- 1 year
- 3 Months
- 3 Months
- 3 Months
- 1 year
- 3 Months
- 1 year
- 3 Months
- 3 Months
- 1 year
- 1 year
- 3 Months
- 1 year
- 3 Months
- 1 year
- 3 Months
- 1 year
- 1 year
- 1 year
- 3 Months
- 1 year
Fittings connect in a snap.
- Repackaged in an ISO 9001 facility in an ISO Class 7 Cleanroom
- Acetal and ABS fittings are ideal for use with corrosive fluids
- Polycarbonate and polysulfone materials meet USP Class VI requirements
These CPC® plastic quick-disconnect fittings feature an ergonomic design and thumb latch for an easy grip and simple operation. Simply plug the coupling insert into the coupling body to connect fittings. Fittings will lock into place immediately. To disconnect fitting halves, simply press the button on the coupling body.
A complete coupler requires a fitting body and an insert (order separately).
- Barb size/tubing int.Ø (port 1):⅜"
- Connection Type:Quick-disconnect to barb
- Flow pattern:Straight
- Type:Open
- Max. temperature:82 °C (180 °F)
- Description:Quick-Disconnect Fitting, Hosebarb Body, Acetal, Straight-Through, ³/₈" ID, APC17006; 250/PK
- Seq:21
- Environmentally Preferable:
- Min. temperature:–40 °C (–40 °F)
- Max. vacuum:711 mm Hg (28" Hg)
- Sterilisation:Autoclave or ethylene oxide (ETO)
- Max. operating pressure:120 psi
- Warranty:3 Months
- Pk:250
- Fitting material:Acetal
- Quick-disconnect flow size:⅜"
- Supplier No.:APC17006 (25PK)
Frequently Bought Together